DP50C3P-1/S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP50C3P-1/S

ABB Contactors, DP Series

DP50C3P-1/S

ABB Contactors, DP Series
DP CONTR, 50A,3P, COIL120V, SEMS
MFG Item Number
DP50C3P-1/S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP50C3P-1/S
DP CONTR, 50A,3P, COIL120V, SEMS

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP50C3P-1/S
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description AB DP50C3P1/S DP CONTR, 50A,3P, COI
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 50 A
Coil Type Magnetic
Poles 3NO
Frame Size 50
Termination Box Lug, Quick Connect
Enclosure Open
Approvals CSA, UL
Net Weight 1.475 lbs
Gross Weight 1.53 lbs