DP60C3P-1/PB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DP60C3P-1/PB ABB Contactors, DP Series, DP CONTR, 60A,3P, COIL120V
MFG Item Number
DP60C3P-1/PB

DP60C3P-1/PB ABB Contactors, DP Series, DP CONTR, 60A,3P, COIL120V

MFG Item Number
DP60C3P-1/PB
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP60C3P-1/PB
DP CONTR, 60A,3P, COIL120V

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP60C3P-1/PB
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP60C3P-1/PB DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 60 A
Coil Type Magnetic
Poles 3NO
Frame Size 60
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 75 A
Approvals CSA, UL
Net Weight 1.51 lbs
Gross Weight 1.4 lbs