Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DP9320083-3-E
POWERED POWER CABLE, W/BK, 10M
MFG Item Number
DP9320083-3-E
This item cannot be canceled or returned
Description
POWERED POWER CABLE, W/BK, 10M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Miscellaneous |
| Manufacturer Part Number |
DP9320083-3-E |
| Description |
POWERED POWER CABLE, W/BK, 10M |
| Net Weight |
1.625 lbs |
| Gross Weight |
2.075 lbs |
DP9320083-3-E
Yaskawa Miscellaneous