Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Protection Relays, DPA01 Series
DPA01CM60
Carlo Gavazzi Protection Relays, DPA01 Series
Phase Monitor Relay, 380-600VAC,
MFG Item Number
DPA01CM60
Description
Protection Relays, DPA01 Series
Phase Monitor Relay, 380-600VAC,
Measure their own power supply 3 phase monitoring relays for phase LED indication for relay and power supply on 3‑phase relay for detection of incorrect phase sequence, total and partial phase loss. Supply range from
208 to 690 VAC covered by two multi voltage relays. For mounting on DIN‑rail or plug‑in module.
The device detects regenerated voltages up to 85% of the nominal voltage (phase‑phase).
Specifications
Specifications
Manufacturer Part Number
DPA01CM60
Manufacturer
Carlo Gavazzi
Product Series
DPA01
Family Series
Carlo Gavazzi Protection Relays, DPA01 Series
Description
Phase Monitor Relay, 380-600VAC, SPDT 8A Output, DIN Mount, Monitors Phase Loss & Sequence
Voltage
380-600 V
Mounting
DIN Rail
Approvals
CSA, UL
Net Weight
0.23 lbs
Gross Weight
0.285 lbs
DPA01CM60
Carlo Gavazzi Protection Relays, DPA01 Series