Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPA02CM40 Carlo Gavazzi Protection Relays, 3-PHASE VOLT. RLY LOSS/SEQ
MFG Item Number
DPA02CM40
DPA02CM40 Carlo Gavazzi Protection Relays, 3-PHASE VOLT. RLY LOSS/SEQ
MFG Item Number
DPA02CM40
This item cannot be canceled or returned
Description
Protection Relays, Series
3-PHASE VOLT. RLY LOSS/SEQ
Specifications
Specifications
| Manufacturer Part Number |
DPA02CM40 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Protection Relays |
| Description |
3-PHASE VOLT. RLY LOSS/SEQ |
| Phase |
3 |
| Voltage |
380-415 V |
| Current Rating |
2.5-8 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
DPA02CM40
Carlo Gavazzi Protection Relays