DPA Series Information
| Manufacturer Part Number | DPA4119 |
|---|---|
| Manufacturer | Crydom |
| Product Series | DPA |
| Family Series | Crydom Relays, DPA Series |
| Description | Solid State Relay PCB Mount |
| Mounting | PCB |
| Status Indicator | No |
| Auxiliary Switch | No |
| Input Signal | 3.5-10 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 20-140 VAC |
| Nominal Output Voltage | 48 VAC, 120 VAC, 24 VAC |
| Current Rating | 1 A |
| Transient Overvoltage | 400 V |
| Termination | PCB Pin |
| Output Type | SCR |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |