Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPA48688TGY Panduit Network Panels, Cat 6 Angled Punchdown Patch Panel, 48 P
MFG Item Number
DPA48688TGY
DPA48688TGY Panduit Network Panels, Cat 6 Angled Punchdown Patch Panel, 48 P
MFG Item Number
DPA48688TGY
This item cannot be canceled or returned
Description
Cat 6 Angled Punchdown Patch Panel, 48 P
Specifications
Specifications
| Manufacturer Part Number |
DPA48688TGY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Network Panels |
| Description |
Cat 6 Punchdown Patch Panel, 48 Port, Angled. |
| Knockouts |
48 |
| Rack Units |
2RU |
| Shielded |
No |
| Mounting |
Rack Mount |
| Approvals |
UL |
| Net Weight |
2.985 lbs |
| Gross Weight |
2.99 lbs |
DPA48688TGY
Panduit Network Panels