DPA51 Series Information
| Manufacturer Part Number | DPA51CM44 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | DPA51 |
| Family Series | Carlo Gavazzi Protection Relays, DPA51 Series |
| Description | 3PH LOSS/MIN DIN SPDT 208-480V |
| Voltage | 208-480 V |
| Mounting | DIN Rail |
| Approvals | CSA, UL |
| Net Weight | 0.1764 lbs |
| Gross Weight | 0.1764 lbs |