DPB01CM23
Carlo Gavazzi Protection Relays, DPB01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPB01CM23 Carlo Gavazzi Protection Relays, DPB01 Series, 240V 3-PH OVER/UNDER VOLT. RLY

MFG Item Number
DPB01CM23

DPB01CM23 Carlo Gavazzi Protection Relays, DPB01 Series, 240V 3-PH OVER/UNDER VOLT. RLY

MFG Item Number
DPB01CM23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Protection Relays, DPB01 Series
Item #
DPB01CM23
240V 3-PH OVER/UNDER VOLT. RLY

DPB01 Series Information

  • Measure their own power supply
  • Adjustable delay function 0.1‑30 s
  • TRMS 3‑phase over and under voltage
  • Adjustable voltage on relative scale
  • Upper and lower limits separately adjustable
3‑phase or 3‑phase+neutral line voltage monitoring relay for phase sequence, phase
loss, over and under voltage (separately adjustable set points) with built‑in time
delay function. Supply ranges from 208 to 480 VAC covered by two multi voltage relays.

Specifications

Specifications
Manufacturer Part Number DPB01CM23
Manufacturer Carlo Gavazzi
Product Series DPB01
Family Series Carlo Gavazzi Protection Relays, DPB01 Series
Description 240V 3-PH OVER/UNDER VOLT. RLY
Voltage 208-240 V
Mounting DIN Rail
Approvals CSA, UL
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs