Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPB71CM48 Carlo Gavazzi Protection Relays, DPB71 Series, 480 VAC 3-PH OVER/UNDER VOLT. RLY
MFG Item Number
DPB71CM48
DPB71CM48 Carlo Gavazzi Protection Relays, DPB71 Series, 480 VAC 3-PH OVER/UNDER VOLT. RLY
MFG Item Number
DPB71CM48
This item cannot be canceled or returned
Description
Protection Relays, DPB71 Series
480 VAC 3-PH OVER/UNDER VOLT. RLY
Specifications
Specifications
| Manufacturer Part Number |
DPB71CM48 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
DPB71 |
| Family Series |
Carlo Gavazzi Protection Relays, DPB71 Series |
| Description |
480 VAC 3-PH OVER/UNDER VOLT. RLY |
| Phase |
3 |
| Line Voltage |
480 V |
| Current Rating |
2.5-5 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Contact Failure, Phase Loss |
| Variable Point Trip |
No |
| Time Delay Trip (Sec) |
0.1-30 s |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.2866 lbs |
| Gross Weight |
0.2866 lbs |
DPB71CM48
Carlo Gavazzi Protection Relays, DPB71 Series