Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPBF0910D024 Lovato Contactors, Contactor, 3-P 1-N/O 9A Ac3 24VDC

MFG Item Number
DPBF0910D024

DPBF0910D024 Lovato Contactors, Contactor, 3-P 1-N/O 9A Ac3 24VDC

MFG Item Number
DPBF0910D024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF0910D024
Contactor, 3-P 1-N/O 9A Ac3 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF0910D024
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P 1-N/O 9A Ac3 24VDC
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contact 1NO
General Purpose (AC1) 25 A
Approvals cULus
Net Weight 1.0935 lbs
Gross Weight 1.0935 lbs