DPBF09T4A02460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPBF09T4A02460 Lovato Contactors, Contactor, 4-P 1-N/O 25A Ac1 24V

MFG Item Number
DPBF09T4A02460

DPBF09T4A02460 Lovato Contactors, Contactor, 4-P 1-N/O 25A Ac1 24V

MFG Item Number
DPBF09T4A02460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF09T4A02460
Contactor, 4-P 1-N/O 25A Ac1 24V

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF09T4A02460
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 4-P 1-N/O 25A Ac1 24V 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 4NO
General Purpose (AC1) 25 A
Approvals cULus
Net Weight 0.7848 lbs
Gross Weight 0.7848 lbs