DPBF1201A12060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPBF1201A12060 Lovato Contactors, Contactor, 3-P+1-N/C 12A Ac3 120V

MFG Item Number
DPBF1201A12060

DPBF1201A12060 Lovato Contactors, Contactor, 3-P+1-N/C 12A Ac3 120V

MFG Item Number
DPBF1201A12060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF1201A12060
Contactor, 3-P+1-N/C 12A Ac3 120V

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF1201A12060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P+1-N/C 12A Ac3 120V 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 1NC
General Purpose (AC1) 28 A
Approvals cULus
Net Weight 0.776 lbs
Gross Weight 0.776 lbs