DPBF1210A23060

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPBF1210A23060 Lovato Contactors, Contactor, 3-P 1-N/O 12A Ac3 230/60
MFG Item Number
DPBF1210A23060

DPBF1210A23060 Lovato Contactors, Contactor, 3-P 1-N/O 12A Ac3 230/60

MFG Item Number
DPBF1210A23060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF1210A23060
Contactor, 3-P 1-N/O 12A Ac3 230/60

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF1210A23060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P 1-N/O 12A Ac3 230/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
Auxiliary Contact 1NO
General Purpose (AC1) 28 A
Approvals cULus
Net Weight 0.735 lbs
Gross Weight 0.775 lbs