DPBF1810A02460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPBF1810A02460 Lovato Contactors, Contactor, 3-P+1-N/O 18A Ac3 24V
MFG Item Number
DPBF1810A02460

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DPBF1810A02460 Lovato Contactors, Contactor, 3-P+1-N/O 18A Ac3 24V

MFG Item Number
DPBF1810A02460
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF1810A02460
Contactor, 3-P+1-N/O 18A Ac3 24V

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF1810A02460
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P+1-N/O 18A Ac3 24V 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NO
General Purpose (AC1) 32 A
Approvals cULus
Net Weight 0.75 lbs
Gross Weight 0.785 lbs