DPBF1810A23060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPBF1810A23060 Lovato Contactors, Contactor, 3-P 1-N/O 18A Ac3 230/60
MFG Item Number
DPBF1810A23060

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DPBF1810A23060 Lovato Contactors, Contactor, 3-P 1-N/O 18A Ac3 230/60

MFG Item Number
DPBF1810A23060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF1810A23060
Contactor, 3-P 1-N/O 18A Ac3 230/60

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF1810A23060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P 1-N/O 18A Ac3 230/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
Auxiliary Contact 1NO
General Purpose (AC1) 32 A
Approvals cULus
Net Weight 0.74 lbs
Gross Weight 0.775 lbs