DPBF2600A12060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPBF2600A12060

Lovato Contactors

DPBF2600A12060

Lovato Contactors
Contactor, 3-P 26A Ac3 120V 60Hz
MFG Item Number
DPBF2600A12060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF2600A12060
Contactor, 3-P 26A Ac3 120V 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF2600A12060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P 26A Ac3 120V 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
General Purpose (AC1) 45 A
Approvals cULus
Net Weight 0.87 lbs
Gross Weight 0.91 lbs