DPBF2600A23060

Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPBF2600A23060 Lovato Contactors, Contactor, 3-P 26A Ac3 230V 60Hz
MFG Item Number
DPBF2600A23060

DPBF2600A23060 Lovato Contactors, Contactor, 3-P 26A Ac3 230V 60Hz

MFG Item Number
DPBF2600A23060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF2600A23060
Contactor, 3-P 26A Ac3 230V 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF2600A23060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P 26A Ac3 230V 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
General Purpose (AC1) 45 A
Approvals cULus
Net Weight 0.875 lbs
Gross Weight 0.91 lbs