Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPBF2600D024 Lovato Contactors, Contactor, 3-P 26A Ac3 24VDC

MFG Item Number
DPBF2600D024

DPBF2600D024 Lovato Contactors, Contactor, 3-P 26A Ac3 24VDC

MFG Item Number
DPBF2600D024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF2600D024
Contactor, 3-P 26A Ac3 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF2600D024
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P 26A Ac3 24VDC
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
General Purpose (AC1) 45 A
Approvals cULus
Net Weight 1.2346 lbs
Gross Weight 1.2346 lbs