DPBF3200A23060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPBF3200A23060 Lovato Contactors, Contactor, 3-P 230/60 32A Ac3

MFG Item Number
DPBF3200A23060

DPBF3200A23060 Lovato Contactors, Contactor, 3-P 230/60 32A Ac3

MFG Item Number
DPBF3200A23060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBF3200A23060
Contactor, 3-P 230/60 32A Ac3

Series Information

Specifications

Specifications
Manufacturer Part Number DPBF3200A23060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor, 3-P 230/60 32A Ac3
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
General Purpose (AC1) 55 A
Approvals cULus
Net Weight 0.9348 lbs
Gross Weight 0.9348 lbs