DPBG1210A02460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPBG1210A02460

Lovato Contactors

DPBG1210A02460

Lovato Contactors
Mini Contactor Dpbg12.10 24/60
MFG Item Number
DPBG1210A02460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DPBG1210A02460
Mini Contactor Dpbg12.10 24/60

Series Information

Specifications

Specifications
Manufacturer Part Number DPBG1210A02460
Manufacturer Lovato
Family Series Lovato Contactors
Description Mini Contactor Dpbg12.10 24/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NO
General Purpose (AC1) 20 A
Approvals cULus
Net Weight 0.475 lbs
Gross Weight 0.5 lbs