DPC01DM23
Carlo Gavazzi Protection Relays, DPC01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPC01DM23 Carlo Gavazzi Protection Relays, DPC01 Series, 240V 3-PH MULTIFUNCTION RELAY

MFG Item Number
DPC01DM23

DPC01DM23 Carlo Gavazzi Protection Relays, DPC01 Series, 240V 3-PH MULTIFUNCTION RELAY

MFG Item Number
DPC01DM23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Protection Relays, DPC01 Series
Item #
DPC01DM23
240V 3-PH MULTIFUNCTION RELAY

DPC01 Series Information

  • LED Indication for Relays, Alarm and Power Supply ON
  • TRMS 3‑Phase Monitoring Relay
  • Separately Adjustable Set Points
Carlo Gavazzi DPC 01 models of protection relays used for monitoring or for multifunctions. They are used to monitor phase loss, asymmetry, over and under voltage. DPC 01 models can detect all 3 phases are present and have correct sequence; they also can detect if all the 3‑phase to phase or phase to neutral voltages are within the set limits.

Videos

Specifications

Specifications
Manufacturer Part Number DPC01DM23
Manufacturer Carlo Gavazzi
Product Series DPC01
Family Series Carlo Gavazzi Protection Relays, DPC01 Series
Description 240V 3-PH MULTIFUNCTION RELAY
Voltage 208-240 V
Mounting DIN Rail
Approvals CSA, UL
Net Weight 0.415 lbs
Gross Weight 0.495 lbs