DPD1T-A150SS-S1018
Barksdale Control Products Pressure Switches, DPD1T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPD1T-A150SS-S1018 Barksdale Control Products Pressure Switches, DPD1T Series, Switch, Mechanical, Differential
MFG Item Number
DPD1T-A150SS-S1018

DPD1T-A150SS-S1018 Barksdale Control Products Pressure Switches, DPD1T Series, Switch, Mechanical, Differential

MFG Item Number
DPD1T-A150SS-S1018
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, DPD1T Series
Item #
DPD1T-A150SS-S1018
Switch, Mechanical, Differential

DPD1T Series Information

  • Tamper Proof External Adjustment
  • Dual Switching Capability
  • High Reliability
  • High Accuracy
  • NEMA 4
Barksdale DPD1T series is ideal for applications with pump and compressor monitoring, machine tools, utility and power generation, HVAC systems, engine monitoring, hydraulic systems, filtration systems, metal working.

Specifications

Specifications
Manufacturer Part Number DPD1T-A150SS-S1018
Manufacturer Barksdale Control Products
Product Series DPD1T
Family Series Barksdale Control Products Pressure Switches, DPD1T Series
Description Switch, Mechanical, Differential
Pressure Range 0-300 psi
Decreasing Pressure 1.5-141.3 psi
Increasing Pressure 10.2-150 psi
Contact Type SPDT
Ambient Temperature -65-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection Process: 1/8 NPT Female
Electrical Connection 1/2 NPT, Screw Terminals
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs