DPD1T-A150SS
Barksdale Control Products Pressure Switches, DPD1T Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPD1T-A150SS Barksdale Control Products Pressure Switches, DPD1T Series, Switch, Mechanical, Differential
MFG Item Number
DPD1T-A150SS

DPD1T-A150SS Barksdale Control Products Pressure Switches, DPD1T Series, Switch, Mechanical, Differential

MFG Item Number
DPD1T-A150SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, DPD1T Series
Item #
DPD1T-A150SS
Switch, Mechanical, Differential

DPD1T Series Information

  • Tamper Proof External Adjustment
  • Dual Switching Capability
  • High Reliability
  • High Accuracy
  • NEMA 4
Barksdale DPD1T series is ideal for applications with pump and compressor monitoring, machine tools, utility and power generation, HVAC systems, engine monitoring, hydraulic systems, filtration systems, metal working.

Specifications

Specifications
Manufacturer Part Number DPD1T-A150SS
Manufacturer Barksdale Control Products
Product Series DPD1T
Family Series Barksdale Control Products Pressure Switches, DPD1T Series
Description Switch, Mechanical, Differential
Decreasing Pressure 144 psi
Increasing Pressure 150 psi
Contact Type SPDT
Seal No
Protection Rating NEMA 4
Current Rating 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Material Aluminum
Gauge Proof Pressure 500 psig
Net Weight 3.545 lbs
Gross Weight 3.545 lbs