Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, DPD2T Series
DPD2T-A18SS
Barksdale Control Products Pressure Switches, DPD2T Series
Switch, Mechanical, Differential
MFG Item Number
DPD2T-A18SS
This item cannot be canceled or returned
Description
Pressure Switches, DPD2T Series
Switch, Mechanical, Differential
Tamper Proof External Adjustment Dual Switching Capability High Reliability High Accuracy NEMA 4 Barksdale DPD2T series is ideal for applications with pump and compressor monitoring, machine tools, utility and power generation, HVAC systems, engine monitoring, hydraulic systems, filtration systems, metal working.
Specifications
Specifications
Manufacturer Part Number
DPD2T-A18SS
Manufacturer
Barksdale Control Products
Product Series
DPD2T
Family Series
Barksdale Control Products Pressure Switches, DPD2T Series
Description
Switch, Mechanical, Differential
Decreasing Pressure
17.74 psi
Increasing Pressure
18 psi
Contact Type
SPDT
Seal
No
Protection Rating
NEMA 4
Current Rating
10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
3.5 lbs
DPD2T-A18SS
Barksdale Control Products Pressure Switches, DPD2T Series