Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, DPD2T Series
DPD2T-A3SS-S0048
Barksdale Control Products Pressure Switches, DPD2T Series
Switch, Mechanical, Differential
MFG Item Number
DPD2T-A3SS-S0048
This item cannot be canceled or returned
Description
Pressure Switches, DPD2T Series
Switch, Mechanical, Differential
Tamper Proof External Adjustment Dual Switching Capability High Reliability High Accuracy NEMA 4 Barksdale DPD2T series is ideal for applications with pump and compressor monitoring, machine tools, utility and power generation, HVAC systems, engine monitoring, hydraulic systems, filtration systems, metal working.
Specifications
Specifications
Manufacturer Part Number
DPD2T-A3SS-S0048
Manufacturer
Barksdale Control Products
Product Series
DPD2T
Family Series
Barksdale Control Products Pressure Switches, DPD2T Series
Description
Switch, Mechanical, Differential
Pressure Range
0-10 psi
Decreasing Pressure
0.03-2.76 psi
Increasing Pressure
0.27-3 psi
Contact Type
SPDT
Ambient Temperature
-65-165 °F
Seal
Yes
Protection Rating
NEMA 4
Current Rating
10A @ 125/250 VAC, 3A @ 480 VAC
Connection
Process: 1/8 NPT Female
Electrical Connection
1/2 NPT, Screw Terminals
Material
Aluminum
Net Weight
0 lbs
Gross Weight
0 lbs
DPD2T-A3SS-S0048
Barksdale Control Products Pressure Switches, DPD2T Series