DPD2T-GH150SSL6
Barksdale Control Products Pressure Switches, DPD2T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPD2T-GH150SSL6

Barksdale Control Products Pressure Switches, DPD2T Series

DPD2T-GH150SSL6

Barksdale Control Products Pressure Switches, DPD2T Series
Switch, Mechanical, Differential
MFG Item Number
DPD2T-GH150SSL6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, DPD2T Series
Item #
DPD2T-GH150SSL6
Switch, Mechanical, Differential

DPD2T Series Information

  • Tamper Proof External Adjustment
  • Dual Switching Capability
  • High Reliability
  • High Accuracy
  • NEMA 4
Barksdale DPD2T series is ideal for applications with pump and compressor monitoring, machine tools, utility and power generation, HVAC systems, engine monitoring, hydraulic systems, filtration systems, metal working.

Specifications

Specifications
Manufacturer Part Number DPD2T-GH150SSL6
Manufacturer Barksdale Control Products
Product Series DPD2T
Family Series Barksdale Control Products Pressure Switches, DPD2T Series
Description Switch, Mechanical, Differential
Decreasing Pressure 144 psi
Increasing Pressure 150 psi
Contact Type SPDT
Seal No
Protection Rating NEMA 4
Current Rating 1 A @ 125 VAC
Material Aluminum
Net Weight 0 lbs
Gross Weight 3.5 lbs