DPE3004S1
Eaton's Crouse-Hinds series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPE3004S1

Eaton's Crouse-Hinds series Enclosures

DPE3004S1

Eaton's Crouse-Hinds series Enclosures
SS316L BREATH DRAIN M20
MFG Item Number
DPE3004S1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DPE3004S1
SS316L BREATH DRAIN M20

Series Information

Specifications

Specifications
Manufacturer Part Number DPE3004S1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Enclosures
Description Eaton Redapt DPE Breather Drains, Increased Safety, Stainless Steel, Unplated, M20, Metric, 10mm
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 4X
Approvals ATEX, CSA
Comments 10mm 2 holes w/ castellated locknut
Net Weight 0.175 lbs
Gross Weight 0.175 lbs