DPE3005S3
Eaton's Crouse-Hinds series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPE3005S3

Eaton's Crouse-Hinds series Enclosures

DPE3005S3

Eaton's Crouse-Hinds series Enclosures
Breather/Drain, M25, Stainless Steel
MFG Item Number
DPE3005S3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DPE3005S3
Breather/Drain, M25, Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number DPE3005S3
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Enclosures
Description Breather/Drain, M25, Stainless Steel 15mm Thread Length, 3 Holes, w/Castellated Locknut
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 4X
Approvals ATEX, CSA
Comments 15mm 3 holes w/ castellated locknut
Net Weight 0.285 lbs
Gross Weight 0.29 lbs