DPF14-205FIB-M
Panduit Terminals, Pan-Term Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPF14-205FIB-M Panduit Terminals, Pan-Term Disconnects Series, Disco-Grip DPF14-205FIB-M Loose Piece D

MFG Item Number
DPF14-205FIB-M

DPF14-205FIB-M Panduit Terminals, Pan-Term Disconnects Series, Disco-Grip DPF14-205FIB-M Loose Piece D

MFG Item Number
DPF14-205FIB-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Pan-Term Disconnects Series
Item #
DPF14-205FIB-M
Disco-Grip DPF14-205FIB-M Loose Piece D

Pan-Term Disconnects Series Information

Panduit Pan‑Term Disconnects are designed and precision made to function as a reliable method of making quick, repeatable interconnections. Available with nylon, premium nylon, vinyl insulation or non‑insulated.
  • Fully insulated design provides excellent protection from electrical shorts and provides additional installer protection for safety from electrical shocks
  • Funnel entry speeds insertion and minimizes turned back wire strands
  • Integrated metal insulation grip provides double crimp insulation grip for high vibration or conductor strain environments on select Supra‑Grip Disconnects and Disco‑Lok Disconnects and DiscoGrip Disconnects
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number DPF14-205FIB-M
Manufacturer Panduit
Product Series Pan-Term Disconnects
Family Series Panduit Terminals, Pan-Term Disconnects Series
Description The vibration resistant DiscoGrip female disconnect is made of brass and is tin-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.205/0.187 x 0.032 5.2/4.8 x 0.8 mm and supports a wire range of 16-14 AWG 1.5-2.5 mm. It
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0123 lbs
Gross Weight 0.0123 lbs