Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPFR18250FIB-KD Panduit Terminals, Reel Smart DPFR18250FIB-KD Disconnects,
MFG Item Number
DPFR18250FIB-KD
DPFR18250FIB-KD Panduit Terminals, Reel Smart DPFR18250FIB-KD Disconnects,
MFG Item Number
DPFR18250FIB-KD
This item cannot be canceled or returned
Description
Reel Smart DPFR18250FIB-KD Disconnects,
Specifications
Specifications
Manufacturer Part Number
DPFR18250FIB-KD
Manufacturer
Panduit
Family Series
Panduit Terminals
Description
The vibration resistant right angle female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.250 x 0.032 6.3 x 0.8 mm and supports a wire range of 22-18 AWG 0.5-1.0 mm. It is 0.57
Terminal Type
Disconnect - Female
Wire Size Range
22-18 AWG
Insulated
Insulated
Insulation Material
Nylon
Color
Red
Material
Brass
Plating Material
Tin
Maximum Temperature
221 °F
Net Weight
0.0123 lbs
Gross Weight
0.0123 lbs
DPFR18250FIB-KD
Panduit Terminals