Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPG-107 Dwyer Instruments Panel Meters & Gauges, DPG Series, Digital Pressure Gage Range 0-300
DPG-107 Dwyer Instruments Panel Meters & Gauges, DPG Series, Digital Pressure Gage Range 0-300
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DPG Series
Digital Pressure Gage Range 0-300
Specifications
Specifications
| Manufacturer Part Number |
DPG-107 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DPG |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DPG Series |
| Description |
Digital Pressure Gage Range 0-300 PSI With 4-Digit Display +/-.25pct. Accuracy Battery Powered |
| Case Size |
3 " |
| Case Material |
Polycarbonate |
| Connection |
1/4 NPT |
| Approvals |
CE |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
DPG-107
Dwyer Instruments Panel Meters & Gauges, DPG Series