Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPG-207 Dwyer Instruments Panel Meters & Gauges, Digital Pressure Gage Range 0-300
DPG-207 Dwyer Instruments Panel Meters & Gauges, Digital Pressure Gage Range 0-300
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Digital Pressure Gage Range 0-300
Specifications
Specifications
| Manufacturer Part Number |
DPG-207 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Panel Meters & Gauges |
| Description |
Digital Pressure Gage Range 0-300 PSI 4-20 Ma Output 1/4In NPT Male Connection |
| Range |
0-300 psi |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
DPG-207
Dwyer Instruments Panel Meters & Gauges