Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Omega Engineering Panel Meters & Gauges
DPG1000B-100G
Omega Engineering Panel Meters & Gauges
MFG Item Number
DPG1000B-100G
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Panel Meters & Gauges, Series
Specifications
Specifications
| Manufacturer Part Number |
DPG1000B-100G |
| Manufacturer |
Omega Engineering |
| Family Series |
Omega Engineering Panel Meters & Gauges |
| Description |
Digital Pressure Gauge, 0 psi to 100 psi, +/- 0.25 %, 1/4 " NPT Male, 3.5 Digit, Battery Powered, DPG1000 Series, Each |
| Display Type |
LCD |
| Display Digits |
3.5 |
| Nominal Size |
1/4 DIN |
| Analog Output |
None |
| Accuracy |
0.25 % |
| Operating Temperature |
32-158 °F |
| Net Weight |
0.815 lbs |
| Gross Weight |
0.815 lbs |
DPG1000B-100G
Omega Engineering Panel Meters & Gauges