Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPG85P Appleton Pilot Lights, Atx Green Plt Lgt 85/264V Pnl

MFG Item Number
DPG85P

DPG85P Appleton Pilot Lights, Atx Green Plt Lgt 85/264V Pnl

MFG Item Number
DPG85P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
DPG85P
Atx Green Plt Lgt 85/264V Pnl

Series Information

Specifications

Specifications
Manufacturer Part Number DPG85P
Manufacturer Appleton
Family Series Appleton Pilot Lights
Description Atx Green Plt Lgt 85/264V Pnl
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Nominal Lamp Voltage 120 VAC, 208 VAC, 240 VAC
Protection Rating IP66
Approvals ATEX
Gross Weight 0.17 lbs
Net Weight 0.075 lbs