Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPGA-08 Dwyer Instruments Panel Meters & Gauges, DPGA Series, Digital Pressure Gage Range 0-100
DPGA-08 Dwyer Instruments Panel Meters & Gauges, DPGA Series, Digital Pressure Gage Range 0-100
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DPGA Series
Digital Pressure Gage Range 0-100
Specifications
Specifications
| Manufacturer Part Number |
DPGA-08 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DPGA |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DPGA Series |
| Description |
Digital Pressure Gage Range 0-100 PSI |
| Range |
0-100 psi |
| Case Size |
3.09 " |
| Case Material |
ABS |
| Connection |
1/4 NPT |
| Units |
Single Scale: psi |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
DPGA-08
Dwyer Instruments Panel Meters & Gauges, DPGA Series