Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPGWB-11 Dwyer Instruments Panel Meters & Gauges, DPGWB Series, Digital Pressure Gage W/Boot Range
DPGWB-11 Dwyer Instruments Panel Meters & Gauges, DPGWB Series, Digital Pressure Gage W/Boot Range
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DPGWB Series
Digital Pressure Gage W/Boot Range
Specifications
Specifications
| Manufacturer Part Number |
DPGWB-11 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DPGWB |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DPGWB Series |
| Description |
Digital Pressure Gage W/Boot Range 0-500PSI With 4-Digit Display +/-0.5pct. Accuracy Battery Powered. |
| Range |
0-500 psi |
| Case Size |
3.09 " |
| Case Material |
ABS |
| Connection |
1/4 NPT |
| Units |
Single Scale: psi |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
DPGWB-11
Dwyer Instruments Panel Meters & Gauges, DPGWB Series