Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPM-240A-B RK Electronics Protection Relays, DPM Series, Digital Voltage Monitor, 240VAC
MFG Item Number
DPM-240A-B
DPM-240A-B RK Electronics Protection Relays, DPM Series, Digital Voltage Monitor, 240VAC
MFG Item Number
DPM-240A-B
This item cannot be canceled or returned
Description
Protection Relays, DPM Series
Digital Voltage Monitor, 240VAC
Single & Three Phase 200 to 240VAC, Single Phase 200 to 600VAC, Three Phase All settings retained if there is a complete loss of power DPM settings can be adjusted while voltage is disconnected The DPM is a Digital Phase Monitor that will monitor line voltages from 200VAC up to 600VAC. Actual line voltages and set‑up parameters are set via the digital display. The supply voltage must be available during operation.
Specifications
Specifications
Manufacturer Part Number
DPM-240A-B
Manufacturer
RK Electronics
Product Series
DPM
Family Series
RK Electronics Protection Relays, DPM Series
Description
Digital Voltage Monitor, 240VAC Control, Screw Terminals
Phase
3
Voltage
240 V
Line Voltage
200-600 V
Current Rating
0-10 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
No
Voltage Unbalance %
3-10 %
Time Delay Trip (Sec)
2-10 s
Restart Delay (Sec)
0-240 s
Var Restart Delay
No
Manual Reset
Yes
Type of Display
LCD Digital Display
Mounting
Surface
Output Relay
SPDT, 1NO
Approvals
cULus
Net Weight
0.77 lbs
Gross Weight
0.8 lbs
DPM-240A-B
RK Electronics Protection Relays, DPM Series