Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPML-401P Dwyer Instruments Panel Meters & Gauges, DPML Series, Digital Panel Meter With Power Eng
MFG Item Number
DPML-401P
DPML-401P Dwyer Instruments Panel Meters & Gauges, DPML Series, Digital Panel Meter With Power Eng
MFG Item Number
DPML-401P
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DPML Series
Digital Panel Meter With Power Eng
Specifications
Specifications
| Manufacturer Part Number |
DPML-401P |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DPML |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DPML Series |
| Description |
Digital Panel Meter With Power Eng Units Loop Powered 4-20Ma Amber Numbers/Black Background. |
| Type |
DC Amps, DC Volts, Kilowatts, Power Factor |
| Display Type |
LCD |
| Display Digits |
5 |
| Power Supply |
Control Loop |
| Accuracy |
0.1 % |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
DPML-401P
Dwyer Instruments Panel Meters & Gauges, DPML Series