Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, DPML Series
DPML-503
Dwyer Instruments Panel Meters & Gauges, DPML Series
Digital Panel Meter 5/10 VDC Input
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DPML Series
Digital Panel Meter 5/10 VDC Input
Specifications
Specifications
| Manufacturer Part Number |
DPML-503 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DPML |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DPML Series |
| Description |
Digital Panel Meter 5/10 VDC Input Red Segments Bezel Mount 4 1/2 Digit |
| Type |
Amps, Degrees Celsius, Degrees Fahrenheit, Kilowatts, PSI, Volts |
| Max Input Signal |
4-20 mA |
| Display Type |
LCD |
| Display Digits |
4.5 |
| Power Supply |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Accuracy |
0.1 % |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
DPML-503
Dwyer Instruments Panel Meters & Gauges, DPML Series