Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPMP-24A-B RK Electronics Protection Relays, DPMP Series, Universal Voltage Monitor, 24VAC
MFG Item Number
DPMP-24A-B
DPMP-24A-B RK Electronics Protection Relays, DPMP Series, Universal Voltage Monitor, 24VAC
MFG Item Number
DPMP-24A-B
This item cannot be canceled or returned
Description
Protection Relays, DPMP Series
Universal Voltage Monitor, 24VAC
Single & Three Phase 200 to 240VAC, Single Phase 200 to 600VAC, Three Phase All settings retained if there is a complete loss of power DPM settings can be adjusted while voltage is disconnected The DPMP is a Digital Phase Monitor that will monitor line voltages from 200VAC up to 600VAC. Actual line voltages and set‑up parameters are set via the digital display. The supply voltage must be available during operation.
Specifications
Specifications
Manufacturer Part Number
DPMP-24A-B
Manufacturer
RK Electronics
Product Series
DPMP
Family Series
RK Electronics Protection Relays, DPMP Series
Description
Universal Voltage Monitor, 24VAC Supply, 200-240V/1Ph, 200-600V/3Ph, Panel Mount, Digital
Phase
3
Voltage
120 V
Line Voltage
200-600 V
Current Rating
0-10 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
No
Voltage Unbalance %
7-15 %
Time Delay Trip (Sec)
2-10 s
Restart Delay (Sec)
0-240 s
Var Restart Delay
No
Manual Reset
Yes
Type of Display
LCD Digital Display
Mounting
Panel
Output Relay
SPDT
Approvals
cULus
Net Weight
0 lbs
Gross Weight
0.8 lbs
DPMP-24A-B
RK Electronics Protection Relays, DPMP Series