Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges
DPMP-403P
Dwyer Instruments Panel Meters & Gauges
Digital Panel Meter With Power Eng
MFG Item Number
DPMP-403P
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Digital Panel Meter With Power Eng
Specifications
Specifications
| Manufacturer Part Number |
DPMP-403P |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Panel Meters & Gauges |
| Description |
Digital Panel Meter With Power Eng Units Loop Powered 4-20Ma Red Numbers/Black Background. |
| Type |
DC Amps, DC Volts, Kilowatts, Power Factor |
| Display Type |
LCD |
| Display Digits |
4 |
| Power Supply |
Control Loop |
| Accuracy |
0.1 % |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
DPMP-403P
Dwyer Instruments Panel Meters & Gauges