Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges
DPMP-503
Dwyer Instruments Panel Meters & Gauges
Digital Panel Meter 5/10 VDC Input
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Digital Panel Meter 5/10 VDC Input
Specifications
Specifications
| Manufacturer Part Number |
DPMP-503 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Panel Meters & Gauges |
| Description |
Digital Panel Meter 5/10 VDC Input Red Segments Bezel Mount 3 1/2 Digit |
| Type |
Amps, Degrees Celsius, Degrees Fahrenheit, Kilowatts, PSI, Volts |
| Max Input Signal |
0-10 VDC, 0-200 mVDC, 0-5 VDC |
| Display Type |
LCD |
| Display Digits |
3.5 |
| Power Supply |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Accuracy |
0.1 % |
| Operating Temperature |
32-122 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DPMP-503
Dwyer Instruments Panel Meters & Gauges