Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, DPMW Series
DPMW-402
Dwyer Instruments Panel Meters & Gauges, DPMW Series
Digital Panel Meter 4-20 Ma Input
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DPMW Series
Digital Panel Meter 4-20 Ma Input
Specifications
Specifications
| Manufacturer Part Number |
DPMW-402 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DPMW |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DPMW Series |
| Description |
Digital Panel Meter 4-20 Ma Input Green Segments Window Mount |
| Type |
Degrees Celsius, Degrees Fahrenheit, Humidity, Pressure (PSI) |
| Display Type |
LCD |
| Display Digits |
4 |
| Power Supply |
Control Loop |
| Accuracy |
0.1 % |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
DPMW-402
Dwyer Instruments Panel Meters & Gauges, DPMW Series