Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPT-A09 Dwyer Instruments Sensors, Digital Pressure Transmitter 4-20
DPT-A09 Dwyer Instruments Sensors, Digital Pressure Transmitter 4-20
This item cannot be canceled or returned
Description
Digital Pressure Transmitter 4-20
Specifications
Specifications
| Manufacturer Part Number |
DPT-A09 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Digital Pressure Transmitter 4-20 Ma 0-500 PSI |
| Accuracy |
1 % |
| Pressure Range |
0-500 psig |
| Output |
4-20 mA |
| Connection |
1/4 NPT Male |
| Display |
Yes |
| Voltage |
15-35 VDC |
| Electrical Connection |
5-Pin M12 Connector |
| Operating Temperature |
32-176 °F |
| Approvals |
CE |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
DPT-A09
Dwyer Instruments Sensors