DPT-V00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPT-V00 Dwyer Instruments Sensors, Digital Pressure Transmitter 0-10V

MFG Item Number
DPT-V00

DPT-V00 Dwyer Instruments Sensors, Digital Pressure Transmitter 0-10V

MFG Item Number
DPT-V00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
DPT-V00
Digital Pressure Transmitter 0-10V

Series Information

Specifications

Specifications
Manufacturer Part Number DPT-V00
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Digital Pressure Transmitter 0-10V -14.5 To 0 PSI
Accuracy 1 %
Pressure Range -14.5-0 psig
Output 0-10 VDC
Connection 1/4 NPT Male
Display Yes
Voltage 15-35 VDC
Electrical Connection 5-Pin M12 Connector
Operating Temperature 32-176 °F
Approvals CE
Net Weight 0.5 lbs
Gross Weight 0.5 lbs