Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPT-V05 Dwyer Instruments Sensors, Digital Pressure Transmitter 0-10V
DPT-V05 Dwyer Instruments Sensors, Digital Pressure Transmitter 0-10V
This item cannot be canceled or returned
Description
Digital Pressure Transmitter 0-10V
Specifications
Specifications
| Manufacturer Part Number |
DPT-V05 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Digital Pressure Transmitter 0-10V 0-100 PSI |
| Accuracy |
1 % |
| Pressure Range |
0-100 psig |
| Output |
0-10 VDC |
| Connection |
1/4 NPT Male |
| Display |
Yes |
| Voltage |
15-35 VDC |
| Electrical Connection |
5-Pin M12 Connector |
| Operating Temperature |
32-176 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DPT-V05
Dwyer Instruments Sensors