DPT2091C-1000G
Johnson Controls Transducers, DPT209 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPT2091C-1000G

Johnson Controls Transducers, DPT209 Series

DPT2091C-1000G

Johnson Controls Transducers, DPT209 Series
Dp Trans 0-1000Psig; 4-20 Ma Conduit
MFG Item Number
DPT2091C-1000G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transducers, DPT209 Series
Item #
DPT2091C-1000G
Dp Trans 0-1000Psig; 4-20 Ma Conduit

DPT209 Series Information

  • No Brazed Joints Susceptible to Corrosion Problems
  • Compatible with Wide Range of Gases & Liquids
  • Operates on Low Cost Unregulated DC Power
  • Suitable for High Shock & Vibration Applications
  • Rugged Design Survives Harsh Environments
  • Operates Over a Wide Temperature Band
  • No Seals or "O" Rings to Cause Leakage
  • Unparalleled Price/Performance
Setra Systems Model 209 pressure transducers have been designed specifically for industrial applications with demanding price and performance requirements. The 209 offers exceptional reliability in typical industrial grade environments. Standard features tailor the Model 209 for applications with more extreme environmental conditions or more stringent performance needs. The Model 209 offers unparalleled performance in a configurable transducer designed specifically for the budget conscious OEM. Setra's proven center mount electrode configuration is the heart of this simple, yet industrialized, design. A 17‑4 PH stainless steel sensor and a rigid stainless steel electrode form the variable capacitor. Setra 209 transducers are packaged in rugged stainless steel/Valox housings, which are small and lightweight for optimum compatibility with system designs. As a totally self ‑ contained electronic package, the 209 stainless steel capacitance sensing element, coupled with a high level output IC‑based circuit, assures excellent accuracy and long term stability.

Specifications

Specifications
Manufacturer Part Number DPT2091C-1000G
Manufacturer Johnson Controls
Product Series DPT209
Family Series Johnson Controls Transducers, DPT209 Series
Description Dp Trans 0-1000Psig; 4-20 Ma Conduit
Type General Industrial (Unamplified)
Pressure Range (Gauge) 0-1,000 psi
Max Pressure (Gauge) 1,000 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection 4-Pole Terminal Strip with 1/2 NPT Conduit Connector
Connection 1/4-18 NPT Male
Operating Temperature '-40-260 °F
Approvals CSA
Net Weight 0.1438 lbs
Gross Weight 0.1438 lbs