Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Transducers, DPT230 Series
DPT2302-010D
Johnson Controls Transducers, DPT230 Series
Dp Trans Wet 0 To 10 Psid; 0-10 Vdc
MFG Item Number
DPT2302-010D
This item cannot be canceled or returned
Description
Transducers, DPT230 Series
Dp Trans Wet 0 To 10 Psid; 0-10 Vdc
DPT230 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DPT2302-010D |
| Manufacturer |
Johnson Controls |
| Product Series |
DPT230 |
| Family Series |
Johnson Controls Transducers, DPT230 Series |
| Description |
Dp Trans Wet 0 To 10 Psid; 0-10 Vdc |
| Type |
Differential |
| Pressure Range (Gauge) |
0-10 psi |
| Max Pressure (Gauge) |
10 psi |
| Input |
13-30 VDC |
| Output |
0-10 VDC |
| Electrical Connection |
4-Pole Terminal Strip with 7/8 NPT Conduit Connector |
| Connection |
1/4-18 NPT Male |
| NEMA Rating |
NEMA 4 |
| Operating Temperature |
0-175 °F |
| Protection Rating |
IP65 |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
DPT2302-010D
Johnson Controls Transducers, DPT230 Series