DPT2302-050D-V
Johnson Controls Transducers, DPT230 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPT2302-050D-V Johnson Controls Transducers, DPT230 Series, Dp Trans Wet 0 To 50 Psid; 0-10 Vdc
MFG Item Number
DPT2302-050D-V

DPT2302-050D-V Johnson Controls Transducers, DPT230 Series, Dp Trans Wet 0 To 50 Psid; 0-10 Vdc

MFG Item Number
DPT2302-050D-V
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transducers, DPT230 Series
Item #
DPT2302-050D-V
Dp Trans Wet 0 To 50 Psid; 0-10 Vdc

DPT230 Series Information


Specifications

Specifications
Manufacturer Part Number DPT2302-050D-V
Manufacturer Johnson Controls
Product Series DPT230
Family Series Johnson Controls Transducers, DPT230 Series
Description Dp Trans Wet 0 To 50 Psid; 0-10 Vdc 3 Valve
Type Differential
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 13-30 VDC
Output 0-10 VDC
Electrical Connection 4-Pole Terminal Strip with 7/8 NPT Conduit Connector
Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
Operating Temperature 0-175 °F
Protection Rating IP65
Net Weight 3.02 lbs
Gross Weight 3.905 lbs